Shop All Shears, Pruners & Loppers
Bond
Bond 7519762 12 ft. Carbon Steel Curved Pole Pruner
Mfr # 7519762
Zoro # G603721149
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond
- MFR # 7519762
- Zoro # G603721149
- UPC # 35355189759
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Specifications- Handle Length: 12
- Handle Material: Steel
- Blade Length: 14
- Blade Material: Carbon Steel
- Blade Type: Curved
- Rotating Head: No
- Telescoping Handle: Yes
- Coated Blades: Yes
- Weight: 4.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 701 Key For Ditch Witch Models 410SX AT60 FX50 FX60 JT9 (ELI80-0081)
- KOHLER Kit Repair Bowl Replacement (12 757 37-S)
- MIDWEST RAKE Scarifier Lute, 30", 82" Handle, Wrap (52032)
- MTD Carburator (753-08025)
- BOND Bond 8" Deluxe Ratchet Pruner (5171)
- FISKARS BILLHOOK SAW MACHETE 18"" (385071-1002)
- CORONA TOOLS 13 Tree Pruner Blade (AC 7240)
- JAMESON LS Series Pole Saw Landscape Kit, 18ft. Reach (LS-6PKG-6)
- EARTHWISE 6.5-Amp 8-Inch Corded Electric Pole Saw (PS44008)
- JAMESON 13" Tri-Cut Saw Blade replacement with Gullets (SB-13TE-GUL)
- FISKARS Fiskars Brands Powergear Anvil Lopper Black Orange 15 Inch - 79726935 (501863)
- Bond Shears, Pruners & Loppers