Shop All Planters & Window Boxes
Bond
Bond 7009284 15 in. Plant Caddy Wheel Case; Clear - Pack of 12
Mfr # 7009284
Zoro # G403754729
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bond
- MFR # 7009284
- Zoro # G403754729
- UPC # 34613112072
- Country of Origin China
- Category Planters & Window Boxes
Description
Move your heavy planter with ease, with this plastic caddy with wheels. Saucer used to help prevent any water damage or surface stains after watering.
Features- Heavy duty plastic
- 2 of the 4 wheels lock into place
- Pack of 12
- Color: Clear
- Material: Polystyrene
- Diameter: 15"
- Shape: Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Electric Motor (1761788YP)
- AGRI-FAB Push Lawn Sweeper, 26 in Working Width, 7 cu ft Hopper Capacity, Vinyl Hopper Material (45-0218)
- MTD Cable-Throttle (946-0500)
- OREGON Fuel Line (07-257)
- MAYNE Mayne Adjustable Deck Rail Bracket 3-pack (3833)
- GARDENWARE 14 x 12 in. Xbrand Modern Nested Black Round Flower Pot Planter (GA2547169)
- RUGG Polyresin Planter Cappuccino (AR8-CAP)
- SOUTHERN PATIO Window Box Terracotta 24In (MB2412TC)
- MAYNE Cape Cod Patio Planter 16x16 - Black (4837-B)
- GARDENERS BLUE RIBBON Cork Mat, 10" (CM10)
- MAYNE Kobi 26 Tall Planter, Black (8886-B)
- Bond Planters & Window Boxes