Shop All Plant & Tree Support
Bond
Bond 497 Manufacturing 24 in. Plant Support
Mfr # 5032370
Zoro # G104109101
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond
- MFR # 5032370
- Zoro # G104109101
- UPC # 34613004971
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Color: Green
- Product Type: Plant Support
- Assembled Height: 24 in.
- Assembled Length: 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky POCKETBOY 170 Medium Teeth (340-17)
- STRUCTRON Mortar Hoe, 10" Steel Head, 66" Handle (42437)
- KENYON Sprinkler Key, 30" (85482)
- JACKS IMPORTS Hay Bag (10283)
- BOND Bamboo TeePee Plant Trellis, 72 Inch (TP72)
- BOND First-Cut Green-Dyed Bamboo (5-40HD)
- BOND Hand-Tie Plant Ribbons (TTM1)
- BOND Pre-cut Twist Ties (1180PDQ)
- BOND Super Steel Plant and Tree Stakes (SS3)
- BOND Reusable Plastic Plant Markers (342)
- ESPOMA Organic Traditions Garden Lime 5 lb (GL5)
- Bond Landscaping Materials