Bond

Bond 494 Circular Grow Through Grid 20 x 30 in.


product price: $29.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bond
  • MFR # 9294505
  • Zoro # G903978533
  • UPC #
    34613004940
  • Country of Origin China
  • Category Cable Supports

Description

Features
  • Circular Grow Through Grid
  • 20" grid
  • 30" legs
  • Size: Large
  • Vinyl coated plant support
  • Ideal for peonies, begonias, tomatoes
  • Helps plants grow tall and stay manageable
  • Great way to manage your garden
  • Keeps almost any plant protected and within bounds
Specifications
  • Dimension: 30.25" H x 20" W x 0.75" L
  • Weight: 1.1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.