Bond

Bond 2060 7 in. To 25 in. Adjustable Steel Rake


product price: $40.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bond
  • MFR # 2060
  • Zoro # G303726802
  • UPC #
    35355120608
  • Country of Origin China
  • Category Rakes

Description

  • Stores in minimum space
  • Locks in any position
  • Expands from 7" to 25"
  • Steel construction
  • Length: 48
  • Width: 9.5
  • Height: 2
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.