Shop All Patio Umbrellas
Bond
9-Ft. Aluminum Crank Market Patio Umbrella - Tahoe Blue
Mfr # 59625
Zoro # G908653558
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tahoe Blue
- Fabric Material Polyester
- Overall Size 107.8" L x 92.9" H x 107.8" W
- Pole Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond
- MFR # 59625
- Zoro # G908653558
- UPC # 34613596254
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 107.8" L x 92.9" H x 107.8" W |
Details
Color | Tahoe Blue |
Fabric Material | Polyester |
Pole Material | Aluminium |
Description
Enjoy this brilliant Tahoe Blue 9 ft. Market Umbrella on your deck or give a fresh new look to your patio with this fun, UV fade-resistant color. The premium quality of this umbrella will become clear as you experience the best of materials and construction. The color-saturated look of the solution-dyed polyester canopy is complemented with the strength of our 100% rustproof aluminum pole and ribbing, and both share the best of solid composition. This quality is carried throughout- even in the details needed to resist any wobble in the auto tilt joint at the top. The crank handle is designed to first open the canopy, and then with continued turning, to adjust the canopy tilt gradually. The goal: to make it easy to open and locate your best angle to cast shade. Sit back and appreciate this 9-foot market umbrella echoing the clear blue sky of the Sierras, while you sip something cool on the veranda. Accented with a black frame, both ribbing and pole are coated in rust resistant paint, on aluminum.Features - 1 Vented canopy, will allow hot air to exit, and minimize the umbrella shifting in the wind.2 Dual-action crank first opens and then, with continued cranking, adjusts the canopy; until its angle falls exactly where you like it for optimum shade coverage.3 100% rustproof aluminum pole, premium construction with long-lasting color fast fabric, it will not fade like your last umbrella, and its auto-tilt feature wont wobble, as it is solidly constructed.4 Colorful Fabric is rated UV color fast to 1000 light hours.5 Assembly: 107.8 in. length, 107.8 in. width, 92.9 in. height, and 12.1 lbs.7 Each all-aluminum umbrella features frame includes ribbing and 1.5 in. diameter pole finished in a matte black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADM ANIMAL NUTRITION 25Lb Poultry Scra Block (70741AAA6A)
- FISKARS 7 Fold Pruning Saw (390680-1004)
- FALL SHOW Adams Quik-Fold Cherry Red Rectangular Resin Folding Side Table (8510-26-3734)
- AP PRODUCTS AP Products 013-242 Exit Window Latch - Right Hand (013-242)
- BOND 9-Ft. Aluminum Crank Market Patio Umbrella - Sunflower Yellow (59630)
- BOND 9-Ft. Aluminum Crank Market Patio Umbrella - Sunburst Orange (59627)
- BOND 9-Ft. Aluminum Crank Market Patio Umbrella - Navy Blue (59632)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Spa (194061004302)
- VILLACERA 9ft Half Umbrella, Forest Green (83-OUT5462)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Taupe (194061337172)
- NATURE SPRING Patio Umbrella Cantilever Hanging Outdoor Shade, Easy Crank and Base for Table, 10-foot (Orange) (203186MYQ)
- Bond Patio Umbrellas