Shop All Patio Umbrellas
Bond
9-Ft. Aluminum Crank Market Patio Umbrella - Navy Blue
Mfr # 59632
Zoro # G408653560
original price:
$88.95
6% off
new price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Material Polyester
- Overall Size 106.3" L x 94.49" H x 106.3" W
- Pole Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond
- MFR # 59632
- Zoro # G408653560
- UPC # 34613596322
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 106.3" L x 94.49" H x 106.3" W |
Details
Color | Navy Blue |
Fabric Material | Polyester |
Pole Material | Aluminium |
Description
Add a striking feature to your backyard with a crisp Navy Blue 9ft. Market Umbrella. This strong color stands out as a classic accent to your patio. Paired with white furniture, the crisp Navy Blue Umbrella makes a fun nautical statement, or perhaps a classic pairing with a tan shade of decor items, it brings cozy comfort in the shade, while you relax and sip something refreshing. This 9-foot Market Umbrella is accented with a black frame, both ribbing and pole are coated in rust resistant paint on the aluminum base. The premium quality of this umbrella will become clear as you experience the best of materials and construction. The color-saturated look of the solution-dyed polyester canopy is complemented with the strength of our 100% rustproof aluminum pole and ribbing, and both share the best of solid composition. This quality is carried throughout- even in the details needed to resist any wobble in the auto tilt joint at the top. The crank handle is designed to first open the canopy, and then with continued turning, to adjust the canopy tilt gradually. The goal: to make it easy to open and locate your best angle to cast shade. Sit back and appreciate this 9-foot market umbrella, while you sip something cool on the veranda.Features - 1 Vented canopy, will allow hot air to exit, and minimize the umbrella shifting in the wind.2 Dual-action crank first opens and then, with continued cranking, adjusts the canopy; until its angle falls exactly where you like it for optimum shade coverage.3 100% rustproof aluminum pole, premium construction with long-lasting color fast fabric, it will not fade like your last umbrella, and its auto-tilt feature wont wobble, as it is solidly constructed.4 Colorful Fabric is rated UV color fast to 1000 light hours.5 Assembly: 106.3 in. length, 106.3 in. width, 94.49 in. height, and 8.8 lbs.7 Each all-aluminum umbrella features frame includes ribbing and 1.5 in. diameter pole finished in a matte black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONEGUARD OneGuard Multi MoA Concentrate (gal) MCP (3126-J28)
- ALA-PT ALA-PT APCB13 Aladdin No-Niche Skimmer Basket (APCB13)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.375" White (205348)
- TOMCAT Vertical Rat Bait Station (33446)
- BOND 9-Ft. Aluminum Crank Market Patio Umbrella - Sunburst Orange (59627)
- BOND 9-Ft. Aluminum Crank Market Patio Umbrella - Sunflower Yellow (59630)
- CLASSIC ACCESSORIES Weekend 10 Ft Patio Cantilever Umbrella, Cedarwood (UCWUMB12096)
- RIO Clamp-On Umbrella (UB44-75-1)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella, Brown (83-OUT5421)
- SIMPLYSHADE SimplyShade SSUA4599-P071 9 ft. Amelia Half Polyester Umbrella; P071 Antique Beige (SSUA4599-P071)
- LIVING ACCENTS 9 ft. Tiltable Tan Market Umbrella (UM90G310BD-04)
- Bond Patio Furniture