Shop All Patio Umbrella Bases
Bond
19L Square Water Umbrella Base
Mfr # 59667
Zoro # G708653567
original price:
$39.79
10% off
new price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4.92"
- Length 17.32"
- For Use With Patio Umbrella
- Width 17.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond
- MFR # 59667
- Zoro # G708653567
- UPC # 34613596674
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Height | 4.92" |
Length | 17.32" |
Width | 17.32" |
Details
Color | Black |
For Use With | Patio Umbrella |
Weight | 3.3 lbs. |
Description
This lightweight, convenient Umbrella Base can be easily carried to an RV park, campsite, or your backyard, filled with a hose or five recycled 1-gal. milk jugs and your patio or market umbrella is anchored to stay. Easy to empty, it has a built-in carrying handle to trek back to the car, or to the shed for storage. This practical 19L Umbrella Base Model is made of 100% plastic, it is 17.52 in. square and 4.92 in. high.Features - 1 Filled with water, this 5-gallon umbrella base can weigh up to 41.75 pounds; with sand, it can weigh up to 55 pounds.2 Umbrella base will safely secure your patio umbrella, holding it firmly in its table, or when used as a free-standing umbrella base.3 The base is made of 100% plastic, it is lightweight when empty, and easy to lift and carry with its built-in handle, and very convenient to store.4 The practical plastic 19L Square Water base will be a great option to anchor your umbrella on a table, or beside one, on your patio.5 This Square Water Base includes inserts to accommodates standard umbrellas including both 1.25 in. 32cm and 1.5 in. 38cm diameter poles.5 Assembly: 17.32 in. length, 17.32 in. width, 4.92 in. height, and 3.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP DRIPPR 1/2GPH 10PK (R108CT)
- PROTARP 30 ft x 30 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-30X30)
- MTD Bolt-Shear (Kit-1 (1735625)
- HONDA Air Filter (17210-ZE0-505)
- BOND 65 lb. Mosaic Umbrella Base (39013A)
- HILAND 4-piece Square Cantilever Unfilled Base Set (CT-BASE)
- US WEIGHT Umbrella Base, Bronze, 22 lbs (FUB22BZ)
- VINTIQUEWISE Black Umbrella Shaped Creative Umbrella Holder Stand for Indoor and Outdoor (QI004468)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, White, Commercial (FUB120WE)
- US WEIGHT Fillable Free Standing Umbrella Base, Grey (FUB80GE)
- NATURE SPRING Nature Spring 34lb Half Moon Patio Umbrella Base (491884ONL)
- Bond Patio Umbrella Bases