Shop All Floor Machine Pads
Bona
T-Bar
Mfr # AT0001567
Zoro # G211494916
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Overall Length 24 in
- Resistance Properties Corrosion Resistant
- Features Lightweight
- Product Type Floor Coater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # AT0001567
- Zoro # G211494916
- UPC # 737025021955
- Country of Origin Switzerland
- Category Floor Machine Pads
Dimensions
Overall Length | 24 in |
Details
Material | PVC |
Item | T-Bar |
Resistance Properties | Corrosion Resistant |
Features | Lightweight |
Product Type | Floor Coater |
Description
T-Bar, Material PVC, Product Type Floor Coater, Overall Length 24 in, Features Lightweight, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWKRM03024S (BWKRM03024S)
- DECON LABS Bacdown Antimicrobial Soap, 5 L Ref, PK 4 4 PK (7005)
- MICROFIBER TECHNOLOGIES Microfiber Cloth Cloth Wipe 16" x 16", Blue (LFK500)
- GORDON BRUSH 5/16" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB5)
- BONA Stripping Pad, Yellow, 20" Machine Sz, PK32 (AASDIAMD6180)
- POWR-FLITE Powr-Flite® 16" Economy Pad Driver for 17" Floor Machines (TL16)
- BISSELL COMMERCIAL Scrubbing Pad, Brown, 12 in. (437.049BG)
- BOARDWALK Polishing Floor Pads, 24" Diameter, White, PK5 (BWK4024WHI)
- 3M Preburnishing Pad, 14 In, Green/Amber, PK5 (5000)
- NOBLES Rotary Brush, 26 In. Machine, 13 In. Block (1220223)
- 3M Low-Speed Buffer Floor Pads, 12" Diameter, Red, PK5, 5PK (5100)
- Bona Floor Machine Pads