Shop All Floor Machine Pads
Bona
T-Bar
Mfr # AT0001566
Zoro # G711494966
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Overall Length 18 in
- Features Lightweight
- Product Type Floor Coater
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # AT0001566
- Zoro # G711494966
- UPC # 737025021948
- Country of Origin Switzerland
- Category Floor Machine Pads
Dimensions
Overall Length | 18 in |
Details
Material | PVC |
Item | T-Bar |
Features | Lightweight |
Product Type | Floor Coater |
Resistance Properties | Corrosion Resistant |
Description
T-Bar, Material PVC, Product Type Floor Coater, Overall Length 18 in, Features Lightweight, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC QD Contact Cleaner, Electrical Grade, 11 oz Aerosol Can (02130)
- BRONCO 10 Gal Trash Can Lid, Pink (84101126)
- AMERICO Porko Plus Burnishing Pads, 27" Diameter, Grayish Black, PK2 (401827)
- ECOS PRO Floor Cleaner, Orange, Liquid, PK4 (PL9295/04)
- BONA Stripping Pad, Yellow, 20" Machine Sz, PK32 (AASDIAMD6180)
- TOUGH GUY Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, Green, 5 Pack (402W24)
- 3M Low-Speed Stripper Floor Pad 7200, 20in Diameter, Black, PK5 (7200)
- 3M 7200 18in Black Stripping Floor Pad, 5PK (399187200BK)
- POWR-FLITE Powr-Flite® 16" Economy Pad Driver for 17" Floor Machines (TL16)
- 3M Buffing and Cleaning Pad, 13 In, Red, PK5 (5100)
- TOUGH GUY Burnishing Pad, Tan, Size 19", Round, PK5 (402V90)
- Bona Floor Machine Pads