Shop All Floor Machine Pads
Bona
Stripping Pad, Yellow, 16" Machine Sz, PK48
Mfr # AASDIAMOND18
Zoro # G8708145
product price: $631.99
/pk 48, $13.17/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Sanding
- Floor Machine Pads Color Family Orange
- Floor Pad Size 5 in
- Pad/Brush Shape Round
- Material Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # AASDIAMOND18
- Zoro # G8708145
- UPC # 20737025007120
- Country of Origin Switzerland
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 5 in |
Machine Size | 16 in |
Pad/Brush Size | 5 in |
Diameter | 5 in |
Fits Machine Size | 16 in |
Details
Floor Application | Sanding |
Floor Machine Pads Color Family | Orange |
Pad/Brush Shape | Round |
Material | Diamond |
Item | Stripping Pad |
Speed | 175 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Yellow |
Application | Sanding, Stripping |
Shape | Round |
Color Family | Orange |
Features | Consistent Scratch Pattern, Improves Adhesion for Recoating, No Visible Swirl Marks |
Product Type | Stripping Pad |
Speed - Maximum | 175 RPM |
Description
Stripping Pad, Color Yellow, Diameter 5 in, Material Diamond, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 5 in, Shape Round, Speed - Maximum 175 RPM, Fits Machine Size 16 in, Application Sanding, Stripping, Features Consistent Scratch Pattern, Improves Adhesion for Recoating, No Visible Swirl Marks, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH COUNTRY Boot Scrubber And Brush (794-91)
- IMPACT PRODUCTS Gator Caddy Vinyl Yellow Bag, 9 Pockets, 20w x 20.5h, Yellow (IMP 7705)
- PRAIRIE VIEW INDUSTRIES Prairie View, Trash Can Keg Dolly, 19-1/2inW x 6-1/2inH (D319P)
- CLEANMAX CleanMax Pro Series Upright Vacuum (CMP-3N)
- BONA Stripping Pad, Yellow, 20" Machine Sz, PK32 (AASDIAMD6180)
- SCOTCH-BRITE Surface Preparation Pad, 17" Diameter, Maroon, PK10 PK (SPP17)
- GLOBAL INDUSTRIAL 20 Floor Scrubber Brush (262003)
- 3M Stripping Pad, 20 In, Brown, PK5 (7100)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Green, 12 in. (237.057BG)
- DIAMABRUSH Clutch Plate, 5 in. (NP-47)
- BOSCH Scouring Pad, 5"L, 5"Dia. W, White (RS014)
- Bona Floor Machine Pads