Shop All Floor Cleaners and Maintainers
Bona
Stone, Tile and Laminate Floor Cleaner, Fresh Scent, 32oz Spray Bottle
Mfr # WM700051188
Zoro # G501962811
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 32 oz
- Fragrance Fresh
- Container Type Spray Bottle
- Weight 2.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # WM700051188
- Zoro # G501962811
- UPC # 737025000752
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Fresh |
Container Type | Spray Bottle |
Weight | 2.4 lbs |
Removes | Competitor Cleaners; Dirt; Dust; Grime; Residue; Scum; Water Spots |
For Use On | Competitor Cleaners; Dirt; Dust; Grime; Residue; Scum; Water Spots |
Contains | Dowanol DPM |
Primary Chemical | Dowanol DPM |
Application | Floor Cleaner/Degreaser |
Standards | GREENGUARD Certified |
For Use On Surface Material | Laminate; Sealed Stone; Tile |
Description
Professional strength, waterborne cleaner is formulated for all types of stone, tile, and laminate floors. Dries fast and leaves no dulling residue. Great for spot cleaning of food spills and other stains. Provides a thorough clean, with no oily residue. Leaves behind a fresh, clean scent. pH neutral cleanser is nonflammable. Ready to use cleanser, simply spray and mop.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART ESSENCE Towel Dispenser, Classic, Black (T8400TBK)
- CREATIVITY STREET Wood, Metal Spring WoodCrafts Natural Mini Clothespins Natural (PAC367201)
- AMREP Zep Morado Super Cleaner, 5 Gallon Pail , Mild Butyl Scent (85635)
- EARTHSENSE COMMERCIAL 56 gal Trash Can Liners, 43 in x 48 in, Extra Heavy-Duty, 1.25 mil, Black, 100 PK (RNW4750)
- BONA PowerPlus Wood Cleaner 22 oz Liquid (WM850057025)
- BONA 160OZ Hard Surf Refill (WM700056002)
- BONA HI-GLOSS HW FLOOR POLISH (WP510051002)
- BONA Cleaner 32oz Hard Surface Flr (WM700051184)
- BONA HW FLOOR CLENER RFL 128OZ (WM700018159)
- BONA HW FLOOR CLENR RFL 128OZ (WM850018001)
- REJUVENATE 32oz Wd Floor Cleaner (RJFC32PRO)
- Bona Floor Cleaners and Maintainers