Shop All Mops
This Product is Discontinued
Bona
Spray Mop Kit, Quick Change White (Discontinued)
Mfr # WM710013408
Zoro # G2125051
This Product is Discontinued
Key Features
- Mop Pad Size 4 in x 15 in
- Mop Head Color White
- Mop Connection Type Quick Change
- Mop Head Material Microfiber
- Handle Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 4 in x 15 in |
Handle Length | 52 in |
Frame Depth | 4 in |
Frame Width | 15 in |
Head Length | 4" |
Details
Mop Head Color | White |
Mop Connection Type | Quick Change |
Mop Head Material | Microfiber |
Handle Material | Aluminum |
Item | Spray Mop Kit |
Green Certification or Other Recognition | GREENGUARD Certified |
Material | Microfiber |
End Type | Microfiber |
Handle Included | Yes |
Color | Blue/White |
Launderable | Yes |
Includes | Spray Mop, Washable Microfiber Pad, Cartridge |
Description
Spray Mop Kit, Wet Mop Head and Handle, Mop Style Flat, Handle Included Yes, Frame Width 15 in, Frame Depth 4 in, Handle Material Aluminum, Handle Length 52 in, Mop Connection Type Quick Change, Mop Head Material Microfiber, Mop Pad Size 4 in x 15 in, Launderable Yes, Mop Head Color White, Includes Spray Mop, Washable Microfiber Pad, Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.