Shop All Mops
This Product is Discontinued
Bona
Mop Kit, Quick Change White (Discontinued)
Mfr # WM710013399
Zoro # G3457763
This Product is Discontinued
Key Features
- Mop Pad Size 4 in x 18 in
- Mop Head Color White
- Mop Connection Type Quick Change
- Mop Head Material Microfiber
- Handle Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 4 in x 18 in |
Handle Length | 72 in |
Frame Depth | 4 in |
Frame Width | 18 in |
Head Length | 4" |
Details
Mop Head Color | White |
Mop Connection Type | Quick Change |
Mop Head Material | Microfiber |
Handle Material | Aluminum |
Mop Style | Flat |
Mop Type | Pad |
Item | Mop Kit |
End Type | Microfiber |
Handle Included | Yes |
Launderable | Yes |
Material | Microfiber |
Product Type | Wet Mop |
Description
Mop Kit, Product Type Wet Mop, Mop Connection Type Quick Change, Mop Head Material Microfiber, Handle Material Aluminum, Launderable Yes, Mop Head Color White, Frame Depth 4 in, Frame Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.