Shop All Floor Cleaners and Maintainers
Bona
Hardwood Floor Conditioner, 1 gal.
Mfr # WM700018158
Zoro # G3308593
original price:
$89.85
51% off
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Amber
- Fragrance Light Antiseptic
- Container Type Jug
- Coverage per Gallon 2000 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bona
- MFR # WM700018158
- Zoro # G3308593
- UPC # 737025122102
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Hardwood Floor Conditioner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Ceramic, Wood, Maximum Drying Time 20 min, Minimum Drying Time 15 min, pH Level 8, pH Value Neutral, Properties Low Foam, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards NFPA, Color Amber, Fragrance Light Antiseptic, Maximum Coverage Area 2,000 sq ft, Maximum Required Brush Speed 175 RPM, VOC Content 2 Percent, Primary Chemical None
Restrictions
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Air Filter, 7 7/8 in L, Blk/Grn (361201)
- SPEAKMAN Lucid Double Post Paper Holder - MB (SA-3110-MB)
- SWIFFER 46 in L Wetjet Mop Starter Kit, White, Cloth (92811KT)
- GEN Countertop Folded Towel Dispenser, 10.63" x 7.28" x 4.53", Black (AH52010)
- BONA Stone, Tile and Laminate Floor Cleaner, Fresh Scent, 1 gal Refill (WM700018175)
- BONA Bona 1500321 33 oz Floor Care Kit (1500321)
- BONA Stone, Tile and Laminate Floor Cleaner, Fresh Scent, 32oz Spray Bottle (WM700051188)
- BONA Hardwood Floor Conditioner, 32 oz. (WM700051153)
- BONA 5.12 in. W X 8.31 in. L Microfiber Sweeping Pad 1 pk (AX0003628)
- BONA HW FLOOR CLENR RFL 128OZ (WM850018001)
- NWP MANUFACTURING Sweeping Compound - 100 lb. Box (G2110-GR)
- Bona Floor Cleaners and Maintainers