Shop All Floor Cleaners and Maintainers
Bona
Hardwood Floor Cleaner, 34 oz Refill Cartridge
Mfr # WM700061005
Zoro # G6078254
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 34 oz
- Fragrance Unscented
- Container Type Bottle
- Weight 2.62 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # WM700061005
- Zoro # G6078254
- UPC # 737025004651
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 34 oz |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Unscented |
Container Type | Bottle |
Weight | 2.62 lbs |
For Use On | WM710013408 |
Removes | Competitor Cleaners; Dirt; Dust; Grime; Residue; Scum; Water Spots |
Contains | Dowanol DPM |
Standards | GREENGUARD Certified |
Features | Cartridge Bottle—Convenient 34oz cartridge bottle is designed for use with the Bona® Pro Series Hardwood Floor Mop, for a knockout cleaning combo that makes cleaning easy and economical. |
Primary Chemical | Dowanol DPM |
For Use On Surface Material | Sealed Hardwood Floors |
Application | Floor Cleaner/Degreaser |
Description
Bona® Hardwood Floor Cleaner, 34 oz Refill Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic, 1TYT6 (1TYT6)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (71605/29625)
- AIR WICK Scented Oil Twin Refill, Fresh Linen, 0.67 oz, PK12 (62338-82291)
- PALMER FIXTURE CO Palmer Fixture Twin Toilet Tissue Dispenser For 9 Inch Rolls - RD002702 (RD002701)
- BONA Stone, Tile and Laminate Floor Cleaner, Fresh Scent, 1 gal Refill (WM700018175)
- BONA HW FLOOR CLEANER LIQUID 32OZ (WM700051171)
- BONA Stone, Tile and Laminate Floor Cleaner, Fresh Scent, 32oz Spray Bottle (WM700051188)
- BONA Hardwood Floor Cleaner, 32 oz Spray Bottle (WM700051187)
- BONA HW FLOOR CLEANER RFL CW 128OZ (WM700018199)
- BONA Floor Cleaner, Liquid, Size 34 oz., RTU (WM700054003)
- MOLD ARMOR Concrete Cleaner 1 gal Liquid (FG504)
- Bona Floor Cleaners and Maintainers