Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Bona
Hardwood Floor Cleaner, 32 oz (Discontinued)
Mfr # WM700051187
Zoro # G0619297
This Product is Discontinued
Key Features
- Form Liquid Spray
- Size 32 oz
- Color Clear
- Fragrance Mild
- Container Type Trigger Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # WM700051187
- Zoro # G0619297
- UPC # 737025000547
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 oz |
Details
Item | Hardwood Floor Cleaner |
Form | Liquid Spray |
Color | Clear |
Fragrance | Mild |
Container Type | Trigger Spray Bottle |
Green Certification or Other Recognition | GREENGUARD Certified |
Recommended Dilution | Ready to Use |
VOC Content | 1% |
Cleaner Form | Liquid |
Primary Chemical | None |
Low Foaming | Yes |
For Floor Type | Wood |
pH Level | 6 |
Nonflammable | Yes |
Properties | Low Foam, Nonflammable |
Biodegradable | No |
Minimum Drying Time | 15 min |
Rinse Required | Yes |
pH Value | Neutral |
Maximum Drying Time | 20 min |
Description
Hardwood Floor Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, For Floor Type Wood, Maximum Drying Time 20 min, Minimum Drying Time 15 min, pH Level 6, pH Value Neutral, Properties Low Foam, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards Greenguard, Color Clear, Fragrance Mild, VOC Content 1 Percent, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.