Shop All Floor Cleaners and Maintainers
Bona
Hardwood Floor Cleaner, 32 oz Spray Bottle
Mfr # WM700051187
Zoro # G704417828
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 32 oz
- Fragrance Unscented
- Container Type Spray Bottle
- Weight 2.44 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # WM700051187
- Zoro # G704417828
- UPC # 737025000547
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Unscented |
Container Type | Spray Bottle |
Weight | 2.44 lbs |
For Use On Surface Material | Sealed Hardwood Floors |
For Use On | Competitor Cleaners; Dirt; Dust; Grime; Residue; Scum; Water Spots |
Standards | GREENGUARD Certified |
Primary Chemical | Dowanol DPM |
Application | Floor Cleaner/Degreaser |
Description
A professional strength, non-toxic waterborne cleaner is an excellent choice for everyday cleaning of hardwood floors. Safe for use on all unwaxed, polyurethane finished hardwood floors. Dries fast and leaves no dulling residue. pH neutral cleanser is nonflammable. Ready to use cleanser, simply spray and mop.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Filter Bag, Hi Eff., Mosquito 10-1043, PK10, 4-Ply, Micro Filter, 10 PK (JAN-MOSQ10H-4(10))
- PROTEAM Vacuum Filter, Dry Pickup, 14" L, PK10 (107502)
- MONARCH Huck Towels - 16 x 26 - Blue 12 Pack, 12PK (ABSBNT-BLUE)
- CARLISLE FOODSERVICE Flagged PP Sweep, 36in, Orange, PK6 (4501624)
- BONA LOW GLS HW FLOOR POLISH (WP500351001)
- BONA Hardwood Floor Cleaner, 1 gal Refill Bottle (WM700018174)
- BONA 5.12 in. W X 8.31 in. L Microfiber Sweeping Pad 1 pk (AX0003628)
- BONA Cleaner 32oz Hard Surface Flr (WM700051184)
- BONA Hardwood Floor Conditioner, 1 gal. (WM700018158)
- BONA Stone, Tile and Laminate Floor Cleaner, Fresh Scent, 1 gal Refill (WM700018175)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal. (36XX45)
- Bona Floor Cleaners and Maintainers