Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Bona
Hardwood Floor Cleaner, 1 gal., Purple (Discontinued)
Mfr # WM700018176
Zoro # G3317133
This Product is Discontinued
Key Features
- Size 1 gal
- Color Purple
- Fragrance Pleasant
- Container Type Jug
- Green Certification or Other Recognition GREENGUARD Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # WM700018176
- Zoro # G3317133
- UPC # 737025001056
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Hardwood Floor Cleaner |
Color | Purple |
Fragrance | Pleasant |
Container Type | Jug |
Green Certification or Other Recognition | GREENGUARD Certified |
Recommended Dilution | 1:7 |
pH Range | 6 to 8 |
VOC Content | Less Than 3% |
Cleaner Form | Liquid |
Primary Chemical | None |
Maximum Drying Time | 20 min |
Nonflammable | Yes |
Biodegradable | No |
Low Foaming | Yes |
Properties | Low Foam, Nonflammable |
pH Level | 8 |
For Floor Type | Wood |
Rinse Required | Yes |
Minimum Drying Time | 15 min |
pH Value | Neutral |
Description
Hardwood Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Wood, Maximum Drying Time 20 min, Minimum Drying Time 15 min, pH Level 8, pH Value Neutral, Properties Low Foam, Nonflammable, Concentrated, Recommended Dilution 1:7, Standards Greenguard, Color Purple, Fragrance Pleasant, VOC Content 3 Percent, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.