Shop All Floor Cleaners and Maintainers
Bona
FloorCleaner, Liquid, 32oz, SprayBottle, PK4
Mfr # WM700051206
Zoro # G401209351
product price: $6.39
/pk 4, $1.60/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fragrance Unscented
- Container Type Trigger Spray Bottle
- Green Certification or Other Recognition Green Seal(R) and GREENGUARD(R) Certified
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # WM700051206
- Zoro # G401209351
- UPC # 20737025012742
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 32 oz |
Details
Item | Floor Cleaner |
Color | Blue |
Fragrance | Unscented |
Container Type | Trigger Spray Bottle |
Green Certification or Other Recognition | Green Seal(R) and GREENGUARD(R) Certified |
Recommended Dilution | Ready to Use |
Maintenance Frequency | None |
VOC Content | 0% |
Standards | Greenguard Gold Certified |
Cleaner Form | Liquid |
For Floor Type | Wood |
pH Level | 8 |
Maximum Drying Time | 20 min |
pH Value | Neutral |
Minimum Drying Time | 15 min |
Biodegradable | No |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, For Floor Type Wood, Maximum Drying Time 20 min, Minimum Drying Time 15 min, pH Level 8, pH Value Neutral, Ready to Use, Recommended Dilution Ready to Use, Standards Greenguard Gold Certified, Color Blue, Fragrance Unscented, VOC Content 0 Percent, Maintenance Frequency None, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUG ELIMINATION AND PREVENTION(BEAPCO) Bug Elimination and Prevention BeapCo 10021-3 Dissolvabel Laundry Bag (10021-3)
- DIVERSEY Glass and All Purpose Cleaner, 2.5L Bottle, 2 PK (101199690)
- WEILER Wire Scratch Brush, .012 White Nylon Fill, Plastic Block, 3 x 7 Rows (44609)
- SPILLTECH Sorbents, 23 gal, 5 in x 10 ft, Biohazard Liquids, Yellow, Polyester (HZ510SN)
- BONA Floor Cleaner, Liquid, 1 gal, Jug, PK4 (WM700018193)
- BONA Pro Series Hardwood Floor Cleaner Concentrate, 1 gal Bottle (WM700018176)
- BONA Hardwood Floor Conditioner, 1 gal. (WM700018158)
- BONA HW FLOOR CLEANER RFL CW 128OZ (WM700018199)
- BONA Cleaner Floor Hardwood 160Oz (WM700056001)
- BONA Hardwood Floor Cleaner, 1 gal Refill Bottle (WM700018174)
- BONA Stone, Tile and Laminate Floor Cleaner, Fresh Scent, 1 gal Refill (WM700018175)
- Bona Floor Cleaners and Maintainers