Shop All Floor Finishes and Sealers
Bona
Floor Sealer, 5 gal., Medium, 2 to 3 hr.
Mfr # WB2000055091
Zoro # G3450273
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Solids Content 0 %
- Coverage per Gallon 400 to 500 sq ft
- Dry Time 2 to 3 hr
- Standards MFMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # WB2000055091
- Zoro # G3450273
- UPC # 094706709640
- Country of Origin Sweden
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Sealer, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Wood, Maximum Drying Time 3 hr, Minimum Drying Time 2 hr, pH Level 8, pH Value Neutral, Properties Low Foam, Nonflammable, Ready to Use, Standards MFMA, VOC Content 10 Percent, Flash Point 212 Degrees F, Maintenance Frequency Medium, Maximum Application Temperature 95 Degrees F, Maximum Coverage Area 2,500 sq ft, Minimum Application Temperature 50 Degrees F
Restrictions
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Deluxe Swivel Ironing Board for Customer Closet Systems (CSWIBSL-14-SM-1)
- DATAVAC ESD-Safe Pro Data-Vac/3 Professional Cleaning System, 1.7 hp, Black (117-117261)
- NANO MAGIC Auto Glass Cleaning Spray 32oz Bottle, 1ct (68322NMAG)
- VECTAIRE P-Screen 60 Day Urinal Screen - Lasts upto 60 Days , 6PK (VTSPSCRNMEL)
- BONA Floor Finish, Gloss, 2 to 3 hr., 1 gal. (WT130018001)
- BONA Floor Sealer, 1 gal., Low, 2 hr. (WB200018005)
- BONA Floor Finish, Satin, 1 gal., 2 to 3 hr. (WT130618001)
- BONA Floor Finish, Semi-Gloss, 1 gal., 2 to 3 hr (WT130318001)
- CUSTOM BUILDING PRODUCTS Tilelab Commercial and Residential Penetrating Grout and Tile Sealer 24 oz (TLPS24Z)
- LUNDMARK 1 Gal. Poly-Protech Floor Wax (3228G01-2)
- ZEP Floor Sealer Liquid 1 gal (ZUFSLR128)
- Bona Floor Finishes and Sealers