Shop All Floor Finishes and Sealers
Bona
Floor Finish, High Gloss, 5 gal, Bucket
Mfr # 101100563
Zoro # G9221254
original price:
$599.99
10% off
new price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Solids Content 0 %
- Coverage per Gallon 500 sq ft
- Dry Time 2 to 3 hr
- Maintenance Frequency Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # 101100563
- Zoro # G9221254
- UPC # 807174544367
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Wood, Maximum Drying Time 3 hr, Minimum Drying Time 2 hr, pH Level 9, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards MFMA, VOC Content 5 Percent, Flash Point 212 Degrees F, Maintenance Frequency Low, Maximum Application Temperature 104 Degrees F, Maximum Coverage Area 600 sq ft, Minimum Application Temperature 50 Degrees F, Minimum Coverage Area 500 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Vacuum and Battery Kit (0885-20, 48-59-1880)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 128 Sheets, White, 20 PK (41482)
- KIMBERLY-CLARK Jumbo Roll Wall Mount Dispenser II (80579)
- LIBMAN COMMERCIAL Power Scrub Dots Sponge, 12PK (336)
- BONA Floor Finish, Semi-Gloss, 1 gal., 2 to 3 hr (WT130318001)
- BONA Floor Sealer, 5 gal., Medium, 2 to 3 hr. (WB2000055091)
- BONA Floor Sealer, 1 gal., Low, 2 hr. (WB200018005)
- BONA Floor Finish, Satin, 1 gal., 2 to 3 hr. (WT130618001)
- BONA Floor Finish, Gloss, 2 to 3 hr., 1 gal. (WT130018001)
- PROTOCHEM LABORATORIES 25% Double-Solids High-Gloss Floor Finish 25%, 1 gal. EA1 (PC-67.25-1)
- ROCKSOLID Garage Flr Kit Dark Gry (317286)
- Bona Floor Finishes and Sealers