Shop All Floor Finishes and Sealers
Bona
Floor Finish, Gloss, 2 to 3 hr., 1 gal.
Mfr # WT130018001
Zoro # G2092614
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Solids Content 0 %
- Coverage per Gallon 500 to 600 sq ft
- Dry Time 2 to 3 hr
- Green Environmental Attribute Meets SCAQMD Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # WT130018001
- Zoro # G2092614
- UPC # 737025800604
- Country of Origin Sweden
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Wood, Maximum Drying Time 3 hr, Minimum Drying Time 2 hr, pH Level 8, pH Value Neutral, Properties Low Foam, Nonflammable, Ready to Use, Standards Greenguard, SCAQMD, VOC Content 20 Percent, Flash Point 199.9 Degrees F, Maximum Application Temperature 95 Degrees F, Maximum Coverage Area 600 sq ft, Minimum Application Temperature 50 Degrees F, Minimum Coverage Area 500 sq ft
Restrictions
- This item has been restricted from sale in the following states: MI, OR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box, 10 Boxes/Case) (34790CT)
- TOUGH GUY 36 in Sweep Face Broom Head, Medium, Yellow (3U768)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV97)
- METHOD Daily Wood Cleaner, Spray Bottle (01182)
- BONA Floor Sealer, 1 gal., Low, 2 hr. (WB200018005)
- BONA Floor Finish, Satin, 1 gal., 2 to 3 hr. (WT130618001)
- BONA Floor Finish, Semi-Gloss, 1 gal., 2 to 3 hr (WT130318001)
- BONA Floor Sealer, 5 gal., Medium, 2 to 3 hr. (WB2000055091)
- PROTOCHEM LABORATORIES 20% Double-Solids High-Gloss Floor Finish 20%, 1 gal., EA1 (PC-67.20-1)
- LUNDMARK 1 Lb. Clear Paste Floor Wax (3206P001-6)
- BETCO Untouchable Floor Finish with SRT, 1 gal Bottle, 4PK (6060400)
- Bona Floor Finishes and Sealers