Shop All Floor Finishes and Sealers
Bona
Floor Finish, 5 gal., Medium, 2 to 3 hr.
Mfr # WT760055090
Zoro # G9455582
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Solids Content 0 %
- Coverage per Gallon 500 to 600 sq ft
- Includes Two Component, Waterborne
- Dry Time 2 to 3 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bona
- MFR # WT760055090
- Zoro # G9455582
- UPC # 737025510305
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Wood, Maximum Drying Time 3 hr, Minimum Drying Time 2 hr, pH Level 8, pH Value Neutral, Properties Low Foam, Nonflammable, Concentrated, Standards MFMA, VOC Content 35 Percent, Flash Point 212 Degrees F, Maintenance Frequency Medium, Maximum Application Temperature 95 Degrees F, Maximum Coverage Area 3,000 sq ft, Minimum Application Temperature 50 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MI, NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Utility Scrub Brush, Yellow Polypropylene Fill, Short Handle (44013)
- TOTAL SOLUTIONS Deodorant Granules, 100lb (5605010)
- IDESIGN SMALL BASKET WHITE SPA (61201)
- VERTREL Cleaner/Degreaser, 1 Qt Bottle, Liquid (VERTREL XF)
- BONA Floor Sealer, 1 gal., Low, 2 hr. (WB200018005)
- BONA Floor Finish, Satin, 1 gal., 2 to 3 hr. (WT130618001)
- BONA Floor Finish, Gloss, 2 to 3 hr., 1 gal. (WT130018001)
- BONA Floor Sealer, 5 gal., Medium, 2 to 3 hr. (WB2000055091)
- BONA Floor Finish, Semi-Gloss, 1 gal., 2 to 3 hr (WT130318001)
- TOUGH GUY Floor Finish, Size 5 gal., Ready to Use (444N55)
- TREWAX SEALER WAX SATIN 32 OZ (887130027)
- Bona Floor Finishes and Sealers