Shop All Floor Cleaners and Maintainers
Bona
Floor Cleaner, Liquid, Size 34 oz., RTU
Mfr # WM700054003
Zoro # G3899913
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 34 oz
- Color Green
- Fragrance Pleasant
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bona
- MFR # WM700054003
- Zoro # G3899913
- UPC # 737025012915
- Country of Origin China
- Category Floor Cleaners and Maintainers
Dimensions
Size | 34 oz |
Container Size | 34 oz |
Description
Stone, Tile and Laminate Floor Cleaner, Cleaner Form Liquid, Container Size 34 oz, Container Type Cartridge, For Floor Type Ceramic, Linoleum, Marble, Slate, Terrazzo, Vinyl, Minimum Drying Time 15 min, pH Level 7, pH Value Neutral, Properties Low Foam, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards Greenguard Certified, SCAQMD, Color Green, Fragrance Pleasant, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 34 oz, Minimum Coverage Area 1,200 sq ft
Restrictions
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAYFLAT Screwtype Cutend Wet Mop Head, Blue (IMP26116)
- SPIC & SPAN All Purp Clnr, Spic Span, 32oz, 8PK (3700058775)
- BRADY Sorbents, 22 gal, 15 in x 19 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH100)
- 3M Scotch-Brite Delicate Light Duty Sponge Cloths For All Purpose 6.8 in. L , 2PK (9055)
- BONA Bona Kemi Usa Inc WM850059001 36 oz. Hardwood Floor Cleaner Spray (205151)
- BONA Cleaner 32oz Hard Surface Flr (WM700051184)
- BONA Hardwood Floor Conditioner, 32 oz. (WM700051153)
- BONA PowerPlus Wood Cleaner 22 oz Liquid (WM850057025)
- BONA 5.12 in. W X 8.31 in. L Microfiber Sweeping Pad 1 pk (AX0003628)
- BONA HW FLOOR CLEANER LIQUID 32OZ (WM700051171)
- MURPHY Murphy Fresh Scent Floor Cleaner Liquid 32 oz (MUR 01163)
- Bona Floor Cleaners and Maintainers