Shop All Floor Cleaners and Maintainers
Bona
Floor Cleaner, Liquid, 1 gal, Jug, PK4
Mfr # WM700018193
Zoro # G101059447
product price: $21.89
/pk 4, $5.47/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fragrance Unscented
- Container Type Jug
- Green Certification or Other Recognition Green Seal(R) and GREENGUARD(R) Certified
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # WM700018193
- Zoro # G101059447
- UPC # 20737025017945
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 1 gal |
Details
Item | Floor Cleaner |
Color | Blue |
Fragrance | Unscented |
Container Type | Jug |
Green Certification or Other Recognition | Green Seal(R) and GREENGUARD(R) Certified |
Recommended Dilution | Ready to Use |
Standards | Greenguard Gold Certified |
Maintenance Frequency | None |
Cleaner Form | Liquid |
VOC Content | 0% |
Maximum Drying Time | 20 min |
pH Level | 8 |
For Floor Type | Wood |
pH Value | Neutral |
Minimum Drying Time | 15 min |
Biodegradable | No |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Wood, Maximum Drying Time 20 min, Minimum Drying Time 15 min, pH Level 8, pH Value Neutral, Ready to Use, Recommended Dilution Ready to Use, Standards Greenguard Gold Certified, Color Blue, Fragrance Unscented, VOC Content 0 Percent, Maintenance Frequency None, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EP MINERALS Loose Absorbent, 9 qt Volume Absorbed Per Pkg, 25 lb Wt, Universal, Unscented, Off White (9825)
- TOUGH GUY 2 1/2 in W Standard Window Wash Brush, Soft, Not Applicable L Handle, 8 in L Brush, Gray, Plastic (1VAE7)
- TOUGH GUY Counter Duster, Gray, 8 in. (90757)
- PURELL Foodservice Surface Sanitizer, 1gal. Bottle, PK4 (4341-04)
- BONA FloorCleaner, Liquid, 32oz, SprayBottle, PK4 (WM700051206)
- BONA Hardwood Floor Cleaner, 32 oz Spray Bottle (WM700051187)
- BONA Bona 1500321 33 oz Floor Care Kit (1500321)
- BONA Stone, Tile and Laminate Floor Cleaner, Fresh Scent, 32oz Spray Bottle (WM700051188)
- BONA Pro Series Hardwood Floor Cleaner Concentrate, 1 gal Bottle (WM700018176)
- BONA PowerPlus Wood Cleaner 22 oz Liquid (WM850057025)
- LUNDMARK Restorer Marble 32Oz (3536-F-326)
- Bona Floor Cleaners and Maintainers