Shop All Floor Cleaners and Maintainers
Bona
Floor Cleaner, Liquid, 1 gal, Jug, PK4
Mfr # 101100564
Zoro # G8650763
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$334.99
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Color Blue
- Fragrance Characteristic
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bona
- MFR # 101100564
- Zoro # G8650763
- UPC # 10807174543336
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Wood, pH Level 7, pH Value Neutral, Properties Nonflammable, Concentrated, Recommended Dilution 1:128, Standards Green Seal, Greenguard, Color Blue, Flash Point 200 Degrees F, Fragrance Characteristic, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 128 gal, VOC Content 0 Percent, Maintenance Frequency 1 Day, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Liquid Toilet Bowl Cleaner, 24 oz., PK12 (00275)
- PRINCE CASTLE Holder, Mop/Broom (18") (918-B)
- GOJO 1916-02 LTX 1200 mL Foaming Hand Soap (999G191602)
- CRC QD Contact Cleaner, 11 oz Aerosol Can, Quick Dry, Unscented (03130)
- BONA 160OZ Hard Surf Refill (WM700056002)
- BONA SuperCourt Cleaner Concentrate, 1 gal Bottle (WM700018184)
- BONA Pro Series Hardwood Floor Cleaner Concentrate, 1 gal Bottle (WM700018176)
- BONA HW FLOOR CLENER RFL 128OZ (WM700018159)
- BONA Bona 1500321 33 oz Floor Care Kit (1500321)
- BONA HS FLOOR CLEANER LIQUID 32OZ (WM700051184)
- AQUA CHEMPACS Neutralizer and Conditioner, 404, PK108 (1193)
- Bona Floor Cleaners and Maintainers