Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Bona
Floor Cleaner, 1 gal., Non Offending (Discontinued)
Mfr # WM700018175
Zoro # G2234565
This Product is Discontinued
Key Features
- Size 1 gal
- Color Clear
- Fragrance Mild
- Container Type Jug
- Green Certification or Other Recognition GREENGUARD Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # WM700018175
- Zoro # G2234565
- UPC # 737025000769
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Stone, Tile and Laminate Floor Cleaner |
Color | Clear |
Fragrance | Mild |
Container Type | Jug |
Green Certification or Other Recognition | GREENGUARD Certified |
Recommended Dilution | Ready to Use |
pH Range | 7 to 8 |
VOC Content | 1% |
Primary Chemical | None |
Cleaner Form | Liquid |
For Floor Type | Ceramic, Granite, Laminate, Marble, Vinyl |
Minimum Drying Time | 15 min |
pH Level | 6 |
Maximum Drying Time | 20 min |
pH Value | Neutral |
Description
Stone, Tile & Laminate Floor Cleaner, Size 1 gal, Recommended Dilution Ready to Use, Fragrance Non Offending, Container Type Jug, pH Range 7 to 8, VOC Content Less Than 1 Percent, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.