Shop All Floor Machine Pads
Bona
Buffing Pad, Black, 20" Machine Size
Mfr # AS0003177
Zoro # G8707962
Free Shipping & Returns
$1,610.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Sanding
- Floor Machine Pads Color Family Black
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bona
- MFR # AS0003177
- Zoro # G8707962
- UPC # 20737025010182
- Country of Origin Italy
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Machine Size | 20 in |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Details
Floor Application | Sanding |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Round |
Material | Metal |
Item | Buffing Pad |
Speed | 175 rpm |
For Use With | Rotary or Automatic Floor Machine |
Application | Sanding |
Color | Black |
Shape | Round |
Color Family | Black |
Features | Drive Plate with Independently Spinning Discs, Eliminates Swirls and Scratch Marks |
Speed - Maximum | 175 RPM |
Product Type | Buffing Pad |
Standards | Greenguard Certified |
Description
Buffing Pad, Color Black, Diameter 20 in, Material Metal, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 175 RPM, Fits Machine Size 20 in, Application Sanding, Features Drive Plate with Independently Spinning Discs, Eliminates Swirls and Scratch Marks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Vacuum Filter, HEPA, Reusable (9034033)
- ECOS PRO High Efficiency Laundry Detergent, Liquid, Odorless, Clear, 4 PK (PL9764/04)
- PROTEAM 13" Crevice Tool (103086)
- MIDWEST RAKE Gauge Rake Frame, 36" L, Handle Adapter (57010)
- BONA Stripping Pad, Yellow, 20" Machine Sz, PK32 (AASDIAMD6180)
- 3M Scrubbing Pad, 28 In x 14 In, Blue, PK10 (5300-28x14)
- AMERICO Global Industrial„¢ 20" Polishing Pad, White, 5 Per Case (401220)
- 3M Buffing/Cleaning Pad, 19 In, White, PK5 (4100)
- SCOTCH-BRITE Red Buffer Pad 5100, 18 in, PK5 (5100)
- BOARDWALK Buffing Floor Pads, 21" Diameter, Red, PK5 (BWK4021RED)
- TOUGH GUY Burnishing Pad, White, Size 19", Round, PK5 (402W54)
- Bona Floor Machine Pads