Shop All Floor Machine Pads
Bona
Buffing Pad, Black, 16" Machine Size
Mfr # ASO312525
Zoro # G8708172
product price: $2,115.99
/ea
Free Shipping & Returns
$2,115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Sanding
- Floor Machine Pads Color Family Black
- Floor Pad Size 16 in
- Pad/Brush Shape Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # ASO312525
- Zoro # G8708172
- UPC # 20737025005904
- Country of Origin Italy
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 16 in |
Machine Size | 16 in |
Pad/Brush Size | 16 in |
Diameter | 16 in |
Fits Machine Size | 16 in |
Details
Floor Application | Sanding |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Round |
Material | Steel |
Item | Buffing Pad |
Speed | 175 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Black |
Application | Sanding |
Shape | Round |
Color Family | Black |
Features | Drive Plate with Independently Spinning Discs, Eliminates Swirls and Scratch Marks |
Standards | Greenguard Certified |
Speed - Maximum | 175 RPM |
Product Type | Buffing Pad |
Description
Buffing Pad, Color Black, Diameter 16 in, Material Steel, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 175 RPM, Fits Machine Size 16 in, Application Sanding, Features Drive Plate with Independently Spinning Discs, Eliminates Swirls and Scratch Marks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Pot and Pan Cleaner, Bottle, Sz 2.5 gal. (152253)
- KIMBERLY-CLARK PROFESSIONAL WypAll PowerClean X80 Heavy Duty Cloths, Jumbo Roll, Extended Use Towels, Blue, 475 Sheets/Roll (41043)
- 3M 9 in Swivel Pad Holder, Orange (6472)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70474)
- BONA Stripping Pad, Yellow, 20" Machine Sz, PK32 (AASDIAMD6180)
- TOUGH GUY Cleaning Pad, Blue, Size 15", Round, PK5 (402W09)
- VIRGINIA ABRASIVES Virginia Abrasives 416-50175 1 x 17 in. Green Thick Nylon Floor Maintenance Pad - Pack Of 5 (759483)
- 3M 7200 18in Black Stripping Floor Pad, 5PK (399187200BK)
- POWR-FLITE Powr-Flite® 19" Economy Pad Driver for 20" Floor Machines (TL19)
- 3M Polishing Pad, 28 In x 14 In, White, PK10 (4100-28x14)
- 3M Scrubbing Pad, 18 In, Green/Amber, PK5 (5000)
- Bona Floor Machine Pads