Shop All Floor Cleaners and Maintainers
Bona
Bonakemi USA 31849 Cleaner Hardwd Floor Refile - 160 oz
Mfr # 31849
Zoro # G304169561
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # 31849
- Zoro # G304169561
- UPC # 737025012632
- Country of Origin China
- Category Floor Cleaners and Maintainers
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Cleaner Hardwd Floor Refile
- Capacity: 160 oz
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISHINE 5 Gallon Floor Finish (405505)
- ALLPOINTS Leak Lock , 4 Oz. Brush Top Jar (851304)
- SPIC AND SPAN Floor Cleaner, 1 gal., Green, PK3 (02001)
- HD FEDWB 975W KV Door Mounted Waste Bin For Vanity 9 qt.; White (FEDWB 975W)
- BONA SuperCourt Cleaner Concentrate, 1 gal Bottle (WM700018184)
- BONA HW FLOOR CLEANER LIQUID 32OZ (WM700051171)
- BONA FloorCleaner, Liquid, 32oz, SprayBottle, PK4 (WM700051206)
- BONA FLOOR POLISH S-T&L 32OZ (WT760051161)
- BONA Stone, Tile and Laminate Floor Cleaner, Fresh Scent, 1 gal Refill (WM700018175)
- BONA Hardwood Floor Conditioner, 32 oz. (WM700051153)
- OIL-DRI EcoSweep Non-Sanded Sweeping Compound (L91100EN)
- Bona Floor Cleaners and Maintainers