Bona

Bonakemi MicroPlus Dusting Mop Pad WM710013272


product price: $31.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bona
  • MFR # 737025030278
  • Zoro # G403770118
  • UPC #
    737025030278
  • Country of Origin China
  • Category Mops

Description

  • Dust mop pad
  • Use dry on hardwood and hard surface floors
  • Super electrostatic action
  • Picks up pet hair, dust, and microparticles
  • Revolutionary microfiber threads attract and absorb dirt
  • Washable microfiber
  • Fits 4" x 15" mop head
  • 11" x 7" x .5"
  • Carded
  • Length: 6.5
  • Width: 10
  • Height: 1
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.