Shop All All Purpose Cleaners
Bona
Bona Kemi USA 269127 128 oz Antibacterial Cleaner
Mfr # 269127
Zoro # G204144606
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bona
- MFR # 269127
- Zoro # G204144606
- UPC # 737025013486
- Country of Origin United States
- Category All Purpose Cleaners
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Product can be used on all sealed flooring surfaces
- Can be used on all sealed flooring surfaces
- Powered by Hydrogen Peroxide Kills 99.9% of Germs
- No harsh chemicals
- Oxygen formula to penetrate tough stains
- Dye free
- Streak-free formula
- Ready to use cleaner
- Capacity: 128 oz
- Country of Origin: United States
- Weight: 8.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Antibacterial Foam Soap 1000 mL Refill, 4PK (SP300-AB)
- ETTORE Sidekick Holster Male Female Clip Ends (5179)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Yellow, 19 3/8 in Dia, Open Top, Polyethylene (FG262000YEL)
- GEN Windows* Personal Seats Dispensers Toilet Seat Covers, 1/2 Fold, White (TEH GV-TSC5000)
- BONA PowerPlus Regular Scent Multi-Surface Cleaner Liquid 22 oz (WM851057022)
- BLUE RIBBON 1 Gal. Clear Ammonia (10206)
- SPIC & SPAN SPIC SPAN ALL-PURPOSE, 2PK (3700032535)
- COLGATE-PALMOLIVE 21OZ Ajax Cleanser (5375)
- SOFT SCRUB Cleaners & Detergents, 36 oz Bottle, Bleach (15519)
- CLOROX 32OZ CloroxCleanUpSpray (31221)
- MR. CLEAN Multi-Surface Cleaner, Bottle, Lemon, 9 PK (11292)
- Bona All Purpose Cleaners