Bona 1017667 5.12 x 18.31 in. Cleaning Microfiber Mop Pad; Blue - Pack of 3
Mfr # 1017667
Zoro # G603934037
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Bona Microfiber Cleaning Pad features a unique design with dual zone cleaning action. The dark blue outer fibers break up grime while the inner light blue fibers trap and absorb dirt. The soft microfiber won't scratch or damage your floor, and is safe for use on hardwood or hard-surface floors like stone, tile, laminate and LVT. Bona's Microfiber Cleaning Pads are machine washable for up to 500 times, making them a sustainable addition to your cleaning routine. This value pack features 3 cleaning pads so you always have one at the ready. They are specifically designed for use with The Bona System including the Bona Family of Mops.
Features- 5.12 x 18.31 in. Cleaning Microfiber Mop Pad
- Pack of 3
- Color: Blue
- Mop Head Type: Cleaning
- Mop Material: Microfiber
- Length(in.): 18.31
- Width(in.): 5.12
- Weight: 0.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Alcohol Wipes, Unscented, 100 ct, PK100 (IPA100B)
- BEHRENS Galv Washboard Small (BWBG7)
- RUBBERMAID COMMERCIAL Slim Jim Resin Trainable Dolly, 120 lb Capacity, 23.86 x 14.71 x 8.36, Plastic, Black (1980602)
- HAPCO-ELMAR 28 qt Trash Can, Beige (R4270BGE)
- BONA MOP FLAT MICROFIBR 16.5"" (WM710013432)
- BONA MOP PD WET MCRFBR 4X15"" (AX0003496)
- BONA MOP KIT SPRAY MCRO 16.5"" (WM710013496)
- BONA 5.12 x 18.31 in. Cleaning Microfiber Mop Pad, Blue, 3PK (BO8812)
- BONA Bonakemi USA 8643900 AX0003053 Microplus Cleaning Pad (737025030537)
- BONA Microfib Deep Clean Pad (AX0003495)
- UNISAN 1.25 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, UNS 8002 (UNS 8002)
- Bona Floor Mops, Buckets & Wringers