Shop All Mops
Bona
52 in L Mops, Blue, Microfiber
Mfr # WM710013408
Zoro # G502694711
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 15 in Wide
- Mop Head Color Blue
- Handle Color Blue
- Mop Head Material Microfiber
- Handle Length 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 15 in Wide |
Handle Length | 52" |
Overall Length | 52 in |
Details
Mop Head Color | Blue |
Handle Color | Blue |
Mop Head Material | Microfiber |
Handle Material | Plastic/Steel |
Item | Mops |
Color | Blue |
For Use With | Bona® Professional Series Hardwood Cleaner; Bona® Cleaning Pads; Bona® Dusting Pads |
Weight | 5.6 lbs |
Standards | GREENGUARD Certified |
Material | Microfiber |
Application | Sealed Hardwood Floors |
Description
Handy hardwood floor mop takes easy cleaning to the next level. Combines a high quality, professional cleaner with a durable, premium spray mop. Cleaner is non-toxic and leaves no dulling residue. Quick and easy-to-use. Durable, ergonomic design. Washable microfiber pad provides a thorough clean.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Dispenser, White, 1200 mL (8320-E1)
- DIVERSEY All-Purpose Virex Disinfectant Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus, Clear, 4 PK (DVOCBD540540)
- MONARCH BRANDS SmartRags„¢ Microfiber Cleaning Cloths, 12" x 12", Green, 50 Rags/Box - M950G (M950G)
- ACL STATICIDE Hand Lotion, Fresh, 8 oz., Bottle (7001)
- BONA 72 in L Mops, Silver/Blue, Microfiber (WM710013399)
- BONA 4 In. W. x 15 In. L. Microfiber Cleaning Pad Mop Refill with Dusting Pad, 3PK (AX0003496)
- BONA 24 in L Flat Floor Coating Sleeve, Cut-End, White, Foam, PK6 (AT0001556)
- BONA 9 in L Flat Applicator Pad, Cut-End, White, Foam, PK12 (AT0001550)
- BONA Hardwood Floor Mop Kit (BO4417)
- BONA FLOOR MOP SPRY MICRO 15"" (WM710013498)
- RUBBERMAID COMMERCIAL Flat Mop Pad, Clip-On Connection, Green, Microfiber (2132431)
- Bona Floor Mops, Buckets & Wringers