Shop All Mops
Bona
15 in Mops, Blue, Microfiber
Mfr # WM710013398
Zoro # G4052113
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 15 in
- Mop Pad Size 15 in Wide
- Mop Head Color Blue
- Handle Color Blue
- Mop Head Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Headband Size | 15 in |
Mop Pad Size | 15 in Wide |
Handle Length | 52" |
Overall Length | 52 in |
Details
Mop Head Color | Blue |
Handle Color | Blue |
Mop Head Material | Microfiber |
Handle Material | Steel |
Item | Mops |
Color | Blue |
Includes | (1) 32 oz Bottle of Bona® Professional Series Hardwood Cleaner; (1) 4-Piece Pole; (1) 15" Plastic Base; (1) 15" Microfiber Cleaning Pad; (1) 15" Microfiber Dusting Pad |
Material | Microfiber |
For Use With | Bona® Professional Series Hardwood Cleaner; Bona® Cleaning Pads; Bona® Dusting Pads |
Application | Sealed Hardwood Floors |
Weight | 4.2 lbs |
Description
Bona® Hardwood Floor Care Kit, 15" Head, 52" Handle, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Autoclav.Biohaz. Bag, 20to30gal, Red, PK100 (ACLB142856)
- DO IT BEST 38qt Mop Bucket/Wringer (T521)
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, 2L Refill (641454)
- FEBREZE AIR, Linen & Sky, 8.8 oz Aerosol, PK12 (97799)
- BONA Microplus Mop Repl Pad (AX0003053)
- BONA Bona Kemi Usa Inc AX0003495 Microfiber Deep Clean Pad (205149)
- BONA Bona 1017667 5.12 x 18.31 in. Cleaning Microfiber Mop Pad; Blue - Pack of 3 (1017667)
- BONA Bona 1462712 Hardwood Floor Mop Kit (1462712)
- BONA MOP KIT SPRAY MCRO 16.5"" (WM710013496)
- BONA Hardwood Floor Mop Kit (BO4417)
- UNISAN 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, UNS 501WH (UNS 501WH)
- Bona Floor Mops, Buckets & Wringers