Shop All Brooms
Bon Tool
Street Broom - 5" Hi-Vis Orange Poly - 24" - Wood Handle
Mfr # 34-423
Zoro # G703548172
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Block Width | 6 in |
Description
Bon 34-423 Street Broom - 5-inch Hi-Vis Orange Poly - 24-inch - Wood Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Scented Oil Warmer, 1.75" x 2.69" x 3.63", White/Gray, PK6 (62338-78046)
- SWIFFER Sweeper Refill Dry Cloths, PK 192 (PGC33407CT)
- GREENCORE Greencore FG-GCPCR-72 20-30 gal HD Can Liners - Clear - 250 per Case (FG-GCPCR-72)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ49)
- BON TOOL Bon 12-242 Concrete Broom, Heavy Duty 18", 5 Foot Wood Handle (12-242)
- BON TOOL Bon 84-780 Corn Broom, Heavy Duty (84-780)
- BON TOOL Bon 12-239 Utility Broom, Heavy Duty 10", Wood Handle (12-239)
- BON TOOL Bon 12-301 Concrete Broom, Heavy Duty 36", 5 Foot Wood Handle (12-301)
- S.M. ARNOLD HORSEHAIR PUSH BROOM HEAD 18" (AR92-141)
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Blk, PK12 (36868EC03)
- WEILER 24" Perma-Sweep Floor Brush Flagged Green Polystyrene Fill (42164)
- Bon Tool Brooms