Shop All Snow Shovels
Bon Tool
Snow Scoop--Abs
Mfr # 28-169
Zoro # G110916991
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 16 in
- Handle Material Plastic
- Handle Length 19.75 in
- Application snow removal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bon Tool
- MFR # 28-169
- Zoro # G110916991
- UPC # 743153281697
- Country of Origin China
- Category Snow Shovels
Dimensions
Blade Width | 16 in |
Handle Length | 19.75 in |
Details
Handle Material | Plastic |
Application | snow removal |
Color | Black |
Description
Introducing the Bon Tool Snow Scoop, your ultimate companion in conquering winter's challenges. Engineered for peak performance, this snow shovel combines cutting-edge design with robust functionality to make snow removal a breeze. This snow scoop features a durable, fiberglass D handle and a high-strength blade that effortlessly cuts through even the toughest snow and ice. Its design ensures efficiency without sacrificing maneuverability. Don't let winter slow you down - equip yourself with the Bon Tool Snow Scoop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (396-731)
- BRIGGS & STRATTON Starter Rope Grip (281434S)
- STENS Upper Mulching Blade 325-104 For Honda 72531-Vk6-010 (325-104)
- ZORO SELECT Padlockable Slide Latch, 2-1/4 In. W (1RBV4)
- BON TOOL Snow Pusher-Abs (28-170)
- BON TOOL Snow Roof Rake - Poly 25 X 6 - 16' Alum Hdl (28-201)
- TRUE TEMPER Arctic Blast Steel Snow Pusher 24 , Ash Handle (1644300)
- AMES Shovels 18in Poly Snow (1673300)
- SUNCASTRP 24BLK Indus SnowPusher (SPF2450)
- TRUE TEMPER Snow Shovel, 24" Poly Blade, D-Grip, Steel (1603500)
- SUNCASTRP 18 Snow ShovelPusher (SC3850)
- Bon Tool Snow Shovels