Shop All Disposable Gloves
This Product is Discontinued
Bon Tool
Latex Disposable Gloves, Latex, L, Orange (Discontinued)
Mfr # 81-165
Zoro # G5434713
This Product is Discontinued
Key Features
- Size L
- Color Orange
- Material Latex
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bon Tool
- MFR # 81-165
- Zoro # G5434713
- UPC # 743153811658
- Country of Origin Taiwan, Province of China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Disposable Gloves |
Color | Orange |
Material | Latex |
Latex-Free | No |
Description
Bon 81-165 Grouting Gloves - Heavy Duty Latex - Large (Pr)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.