Shop All Tool Bags, Backpacks & Totes
Bon Tool
Bon 11-130 Tote Bag, 21" Heavy Duty Canvas
Mfr # 11-130
Zoro # G1497274
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bon Tool
- MFR # 11-130
- Zoro # G1497274
- UPC # 743153111307
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Bon 11-130 Tote Bag, 21" Heavy Duty Canvas |
Tool Storage Type Included | Tool Bag |
Description
The Bon Tool 11-130 Tote Bag is a great way to keep your tools organized and at the ready. It has many compartments for storing nails, screws, bolts and other materials. The heavy duty canvas construction of this tool bag will make it last you through years of projects on your home or work site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Extension 3/8" Dr, 11" L, 1 Pieces, Chrome plated (B-115)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-48)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #48 (C09094)
- WESTWARD Flat File, American, Bastard (30PA50)
- BON TOOL Tool Bag, Bon 41-108 Mason Tool Bag, Green/Blue, 24" X 10" X 11", Green/Blue (41-108)
- BON TOOL Bon 11-250 Tool Bag, 20" Cotton Canvas (11-250)
- BON TOOL Bon 11-126 Tool Bag, 24" Canvas W/Leather Bottom (11-126)
- BON TOOL Bon 84-435 Nail Bag, 1 Pocket (84-435)
- BON TOOL Bon 41-195 Back Pack Tool Bag (41-195)
- BON TOOL Tool Bag, Bon 41-111 Buck Bag, Green/Khaki, 16" X 10" X 12", Green (41-111)
- ERGODYNE Bag/Tote, Gear Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 4 Pockets (GB5116)
- Bon Tool Tool Bags, Backpacks & Totes