Shop All Work Shirts
Bon Tool
Bon 01-232 Bon T-Shirt, Safety Green, L
Mfr # 01-232
Zoro # G1489827
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safety Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bon Tool
- MFR # 01-232
- Zoro # G1489827
- UPC # 743153012321
- Country of Origin El Salvador
- Category Work Shirts
Dimensions
Size | L |
Details
Item | Short Sleeve T-Shirt |
Color | Safety Green |
Description
Bon 01-232 Bon T-Shirt -Safety Green- Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Gown, XL, 55 In. L, 45 In. W, PK50 (42600)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Finger Tip Coated, Large (GL2504T)
- SHOWA SHOWA 730 15 Mil FlockLined Nitrile Gloves, 12PK (730-07)
- CELLUCAP Bouffant Cap, Blue, Universal, PK100 (BI4HSBLDGRA)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-BLACK (ST111)
- HANESBRANDS 2PK LG BLKGRY TShirt (2165P2-L)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-H54 REG SML)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 2XL, REG (105702-L082XLREG)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, S (2574NV RG S)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- Bon Tool Work Shirts