Shop All Deck Hardware
Bombora
Type V Inflatable Belt Pack - Rad
Mfr # RAD1619
Zoro # G710046128
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bombora
- MFR # RAD1619
- Zoro # G710046128
- UPC # 850013380329
- Country of Origin Viet Nam
- Category Deck Hardware
Description
Type V Inflatable Belt Pack - Rad. 16-gram Inflatable Belt Pack United States Coast Guard Approved Type V Personal Flotation Device with Type III Performance, Must Be Worn to be Legal. BomboraFTs personal flotation devices deliver more freedom, ensuring less gets in the way of your adventure. We offer type V PFDs so you donFTt need to sacrifice safety for agility. Designed for versatility, comfort, and safety, our inflatable PFD belt packs are lightweight and ideal for water sports like paddleboarding and kayaking. Created with vibrant colors compatible with your character, our Block Out Collection is designed to Block Out bad vibes and channel good vibes only while you wander the water. Features: Approved for users 16 years and older and fits chest sizes 30-56”. Ultra-slim and lightweight design. D-ring attachments for small accessories. Manual inflation with the pull of a cord. 16.5 lbs of design buoyancy with CO2 inflation. 29.5 lbs of design buoyancy with secondary oral inflation. Warning: Device is not armed upon purchase. Read instructions and arm properly prior to use. CO2 cylinder for arming is located in the spare cylinder pocket inside of the belt packis committed to providing passionate, active, on-the-water enthusiasts flotation products that make the journeys more enjoyable, safe and memorable. The “Block Out Bad Vibes” collection of inflatable personal belt packs are designed to deliver more freedom, by ensuring less gets in your way.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Amita 3 3-Blade Propeller For Mercury, 21in Pitch, 13in Dia. (1411-130-21)
- PARKER Female Connector, 1/4 x 1/8 In (66NTA-4-2)
- DEE ZEE BLUE LABEL CROSSOVER TOOL BOX - BLACK (DZ9170B)
- BANDO Serpentine Belt, 6PK1230 (6PK1230)
- FLOW-RITE Flow-Rite MA-023 Stainless Steel Screw-On Strainer - Standard (MA-023)
- SEA DOG Nylon Butt Hinge, #202580-1 (202580-1)
- EXTREME MAX Extreme Max 3006.6631 Folding Stainless Steel Cleat - 4-1/2” (3006.6631)
- SEA-DOG Barrel Bolt - Chrome Finish - 3" (222503-1)
- SEACHOICE 3/4" x 18" Varnished Mahogany Flag Pole (77021)
- PERKO 0932DP1WHT Flush Mount Latch - White (3003.3402)
- SEA-DOG Sea-Dog 080488-1 Eyebolt with Shoulder - 8mm (080488-1)
- Bombora Deck Hardware