Bombora

Type V Inflatable Belt Pack - Kayaking


product price: $77.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Type V Inflatable Belt Pack - Kayaking. 16-gram Inflatable Belt Pack United States Coast Guard Approved Type V Personal Flotation Device with Type III Performance, Must Be Worn to be Legal. BomboraFTs personal flotation devices deliver more freedom, ensuring less gets in the way of your adventure. We offer type V PFDs so you donFTt need to sacrifice safety for agility. Designed for versatility, comfort, and safety, our inflatable PFD belt packs are lightweight and ideal for water sports like paddleboarding and kayaking. Inspired by the activities we’d rather be doing, then I’d Rather Be Cruising Collection was created for our water wanderers who would rather be sailing, SUPing, or kayaking at any given moment. Features: Approved for users 16 years and older and fits chest sizes 30-56”. Ultra-slim and lightweight design. D-ring attachments for small accessories. Manual inflation with the pull of a cord. 16.5 lbs of design buoyancy with CO2 inflation. 29.5 lbs of design buoyancy with secondary oral inflation. Warning: Device is not armed upon purchase. Read instructions and arm properly prior to use. CO2 cylinder for arming is located in the spare cylinder pocket inside of the belt packis committed to providing passionate, active, on-the-water enthusiasts flotation products that make the journeys more enjoyable, safe and memorable. The “I’d Rather Be Cruising Collection” of inflatable personal belt packs are designed to deliver more freedom, by ensuring less gets in your way.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.