Shop All Blind Rivets
Bom
Blind Rivet, Dome Head, 5/16 in Dia., 15/16 in L, Steel Body, 10 PK
Mfr # BOM-R10-8-PKT
Zoro # G3636053
product price: $21.65
/pk 10, $2.17/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 5/16 in
- Grip Range 0.438 in to 0.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bom
- MFR # BOM-R10-8-PKT
- Zoro # G3636053
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/16 in |
Body Length | 15/16 in |
Head Dia. | .332-.346 |
Hole Size | .348-.368 |
Head Height | 1.125 |
Head Diameter | 15/32 in |
Maximum Hole Diameter | 0.368 in |
Shank Diameter | 0.3125 in |
Overall Length | 2 13/32 in |
Minimum Hole Diameter | 0.348 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 13/32 in, Body Length 15/16 in, Shank Diameter 0.3125 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 15/32 in, Head Angle Not Applicable, Shear Strength 8,050 lb, Tensile Strength 5,200 lb, Maximum Hole Diameter 0.368 in, Minimum Material Thickness 7/16 in, Maximum Material Thickness 9/16 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Minimum Hole Diameter 0.348 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Flange Nut, 3/8"-16, Stainless Steel, Plain, 11/16 in Hex Wd (CN-10SS)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.075.0500)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.040.0020)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 1-3/16 in L, Steel Body, 10 PK (BOM-R10-12-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 57/64 in L, Steel Body, 10 PK (BOM-R8-9-PKT)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 13/16 in L, Steel Body, 10 PK (BOM-R10-6-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 45/64 in L, Steel Body, 10 PK (BOM-R8-6-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 49/64 in L, Steel Body, 10 PK (BOM-R8-7-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 10 PK (BOM-R8-4-PKT)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Stainless Steel Body, 250 PK (SSD68SSBS200)
- Bom Blind Rivets