Shop All Blind Rivets
Bom
Blind Rivet, Dome Head, 5/16 in Dia., 11/16 in L, Steel Body, 10 PK
Mfr # BOM-R10-4-PKT
Zoro # G3608927
original price:
$32.57
17% off
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 5/16 in
- Grip Range 0.188 in to 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bom
- MFR # BOM-R10-4-PKT
- Zoro # G3608927
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/16 in |
Body Length | 11/16 in |
Hole Size | .348-.368 |
Head Height | 0.875 |
Head Dia. | .332-.346 |
Overall Length | 2 5/32 in |
Shank Diameter | 0.3125 in |
Maximum Hole Diameter | 0.368 in |
Head Diameter | 15/32 in |
Minimum Hole Diameter | 0.348 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 5/32 in, Body Length 11/16 in, Shank Diameter 0.3125 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 15/32 in, Head Angle Not Applicable, Shear Strength 8,050 lb, Tensile Strength 5,200 lb, Maximum Hole Diameter 0.368 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Minimum Hole Diameter 0.348 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 3/8" x 4", SS 300, Plain (DTPS-0375-4000)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (25C200KCS)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length, 50 PK (M07160.060.0100)
- PRECISION BRAND Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel, 6 PK (14250)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 1-1/16 in L, Steel Body, 10 PK (BOM-R10-10-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 10 PK (BOM-R8-4-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 45/64 in L, Steel Body, 10 PK (BOM-R8-6-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 49/64 in L, Steel Body, 10 PK (BOM-R8-7-PKT)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 1-3/16 in L, Steel Body, 10 PK (BOM-R10-12-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body, 10 PK (BOM-R8-8-PKT)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 27/64 in L, Aluminum Body, 500 PK (U34122.015.0054)
- Bom Blind Rivets