Shop All Blind Rivets
Bom
Blind Rivet, Dome Head, 5/16 in Dia., 1-3/16 in L, Steel Body, 10 PK
Mfr # BOM-R10-12-PKT
Zoro # G3641285
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 5/16 in
- Grip Range 0.688 in to 0.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bom
- MFR # BOM-R10-12-PKT
- Zoro # G3641285
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/16 in |
Body Length | 1-3/16 in |
Hole Size | .348-.368 |
Head Height | 1.375 |
Head Dia. | .332-.346 |
Shank Diameter | 0.3125 in |
Minimum Hole Diameter | 0.348 in |
Head Diameter | 15/32 in |
Maximum Hole Diameter | 0.368 in |
Overall Length | 2 21/32 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 21/32 in, Body Length 1 3/16 in, Shank Diameter 0.3125 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 15/32 in, Head Angle Not Applicable, Shear Strength 8,050 lb, Tensile Strength 5,200 lb, Maximum Hole Diameter 0.368 in, Minimum Material Thickness 11/16 in, Maximum Material Thickness 13/16 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Minimum Hole Diameter 0.348 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/4, PK100 (U07840.037.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#10)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK7)
- NORD-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 100 PK (2380)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body, 10 PK (BOM-R8-8-PKT)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 1-1/16 in L, Steel Body, 10 PK (BOM-R10-10-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 10 PK (BOM-R8-5-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 10 PK (BOM-R8-4-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 45/64 in L, Steel Body, 10 PK (BOM-R8-6-PKT)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 13/16 in L, Steel Body, 10 PK (BOM-R10-6-PKT)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 2-9/16 in L, Aluminum Body, 25 PK (4008PK)
- Bom Blind Rivets