Shop All Blind Rivets
Bom
Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 10 PK
Mfr # BOM-R8-4-PKT
Zoro # G3645381
product price: $16.75
/pk 10, $1.68/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.220 in to 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bom
- MFR # BOM-R8-4-PKT
- Zoro # G3645381
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 41/64 in |
Hole Size | .277-.292 |
Head Dia. | .262-.275 |
Head Height | 0.745 |
Head Diameter | 3/8 in |
Minimum Hole Diameter | 0.277 in |
Shank Diameter | 0.25 in |
Overall Length | 1 39/64 in |
Maximum Hole Diameter | 0.292 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 39/64 in, Body Length 41/64 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 3/8 in, Head Angle Not Applicable, Shear Strength 5,100 lb, Tensile Strength 3,250 lb, Maximum Hole Diameter 0.292 in, Minimum Material Thickness 7/32 in, Maximum Material Thickness 9/32 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Minimum Hole Diameter 0.277 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - 18-8 Stainless Steel - 3/16 Hex x 7/16 Long - 4-40 Thread (BULK-SNDF-298)
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel 25 PK (2458600)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Oval Head Phillips Drive, 15 PK (79491)
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (371285G)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 1-1/16 in L, Steel Body, 10 PK (BOM-R10-10-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 57/64 in L, Steel Body, 10 PK (BOM-R8-9-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 45/64 in L, Steel Body, 10 PK (BOM-R8-6-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body, 10 PK (BOM-R8-8-PKT)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 13/16 in L, Steel Body, 10 PK (BOM-R10-6-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 10 PK (BOM-R8-5-PKT)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Steel Body (11095PK)
- Bom Blind Rivets