Bolt Lock BOL7018451 6 ft. Cable Lock for 1996-2014 F150 & 1996-2015 F250-F350
Mfr # BOL7018451
Zoro # G003902148
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolt Lock
- MFR # BOL7018451
- Zoro # G003902148
- UPC # 652732112386
- Country of Origin China
- Category Cables & U-Locks
Description
The only Cable Lock that will open with your car key, BOLT Cable Locks feature a solid zinc core, automotive grade cylinder with patented 6 plate-tumbler sidebar to prevent picking and bumping, a stainless steel lock shutter to keep out dirt and moisture, and a rugged Santoprene jacket to protect your gear. BOLT Cables are 6 long and 1/4 714 GAC coated in black vinyl to 5/16 outside diameter, and coil sprung for compact storage.
The BOLT Cable Lock allows you to conveniently secure bicycles, tools, generators, ladders or any other items with your vehicle ignition key. Works with Ford, Lincoln and Mercury Keys.
Compatibility- 1995-1996 Ford Bronco
- 2003-2014 Ford E-250
- 1996-2014 Ford Mustang
- Length: 6 ft.
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE 5300LN Grade 2 Cylindrical Lever Locks (MO5301LN 625)
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (2ZFH8)
- TRIMLITE 36" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8444BF)
- KEYLESS FACTORY KeylessFactory: 2008-2017 Toyota Sequoia / 4-Button Keyless Entry Remote Shell / GQ43VT20T (ORS-TOY-20T-SE4)
- SCHLAGE Rekeyable Lock Cable 6Ft (999218)
- PROWOOD 4 in. X 4 in. W X 4.5 ft. L Southern Yellow Pine Double V-Groove Deck Post #2/BTR Grade (231685)
- ORBIT BLU LOCK PIPE 1/2"" X 50' (37596)
- MAJOR Major: KEE BLOK - Lever Handle Lock Out Device - Keyed Alike - Aluminum Finish (MJR-A200-KA)
- MASTER LOCK LOCK, CABLE, ADJUSTABLE (MLKS806)
- STARTECH.COM Security Tether Cables 20 Pack (CONNLOCKPK20)
- NATIONAL HARDWARE 4 in. L Polished Stainless Steel Barrel Bolt (N348-284)
- Bolt Lock Cables & U-Locks