Shop All Protective Eyewear Accessories
Bolle Safety
Strap and Foam Kit, Foam, Polycarbonate
Mfr # 40172
Zoro # G2380281
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam; Polycarbonate
- X-Ray Detectable No
- For Use With Tactical Glasses
- Compatible with Series Combat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bolle Safety
- MFR # 40172
- Zoro # G2380281
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 5-5/8 in L x 1-7/8 in H x 3-7/8 in D |
Width | 5 5/8 in |
Depth | 3 7/8 in |
Height | 1 7/8 in |
Details
Item | Strap and Foam Kit |
Color | Black |
Material | Foam; Polycarbonate |
X-Ray Detectable | No |
For Use With | Tactical Glasses |
Compatible with Series | Combat |
Includes | Foam Kit, Strap |
Compatible with Manufacturer Model Number | 40168 |
Standards | ANSI Z87.1-2010 |
Features | Ultra Wrap-Around Fit Frame |
Compatible with Product Type | Glasses |
Compatible with Manufacturer Part Number | 40168 |
Compatible Manufacturer Part Number | 40168 |
Compatible with Manufacturer Model Number [NEW] | 40168 |
Compatible Manufacturer Model Number | 40168 |
For Use with Mfr. Model Number | 40168 |
For Use With Mfr. Model Number | 40168 |
Description
Strap and Foam Kit, Color Black, Compatible with Product Type Glasses, Compatible with Grainger Part Number 46FT22, Compatible with Manufacturer Model Number 40168, Compatible with Series Combat, Depth 3 7/8 in, Features Ultra Wrap-Around Fit Frame, For Use With Tactical Glasses, Height 1 7/8 in, Includes Foam Kit, Strap, Material Foam; Polycarbonate, Standards ANSI Z87.1-2010, Width 5 5/8 in, X-Ray Detectable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (47-400)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz11.5D, PR (15569)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, White, PK150 (SH-T1182-B)
- BOLLE SAFETY Goggle Rx Adapter, Clear, Polycarbonate (40164)
- BOLLE SAFETY Dust Ggls Strap and Foam Kit, Bk, Foam (40043)
- BOLLE SAFETY Visor, Blue, Polycarbonate (40093)
- BOLLE SAFETY Foam Kit, Black, Includes Strap (40293)
- RADIANS THRAXUS Elite Foam Gasket (TXE-FMGASKET)
- MCKESSON Convex Eye Patch, One Size Fits Most, 12PK (63-4475)
- MCR SAFETY Eyeglass Elastic Strap Black (212)
- Bolle Safety Protective Eyewear Accessories