Bolle Safety

Safety Reader Glasses, +3.0 Diopter, Clear


product price: $13.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Eyewear Venting Non-Vented
  • Foam Lined No Foam Lining
  • Includes Adjustable Detachable Cord, Microfiber Cleaning Pouch
  • Lens Material Polycarbonate
  • Series IRI-S
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size M

Description

Bifocal Safety Reading Glasses, +3.00 Diopter Strength, Clear Lens Color, Anti-Fog, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Polycarbonate/TPR Frame Material, Polycarbonate Lens Material, Red/Black Temple Color, Ergonomic, Non-Slip, Pivoting Temple Style, 0.9999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Adjustable Detachable Cord, Microfiber Cleaning Pouch, Standards ANSI Z87.1-2010, Eyewear Frame Style Half-Frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.